Shop All Mouse Pads & Wrist Rests
Innovera
Latex-Free Keyboard Wrist Rest, Black
Mfr # IVR52458
Zoro # G4582345
original price:
$8.54
6% off
Sold in multiples of 3 for $23.85
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.50"
- Height 0.75"
- Product Type Keyboard Pad
- Features Wrist Rest, Ergonomic, Non-skid
- Width 19.25"
Product Information
- Brand Innovera
- MFR # IVR52458
- Zoro # G4582345
- UPC # 686024524588
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 2.50" |
Height | 0.75" |
Width | 19.25" |
Details
Color | Black |
Product Type | Keyboard Pad |
Features | Wrist Rest, Ergonomic, Non-skid |
Base Material | Latex-Free Synthetic Rubber |
Theme | Solid Color |
Wrist Filling Material | Natural Rubber |
Cover Material | Soft Cloth Fabric |
Description
Innovera® Latex-Free Keyboard Wrist Rest, Black
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- JBL Charge 5 Waterproof Bluetooth Speaker, Blue (JBLCHARGE5BLUAM)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- INNOVERA Rubber Mouse Pad, Black (IVR52448)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- Innovera Mouse Pads & Wrist Rests