Shop All Calculators
Innovera
Large Button Calculator 15973, 12-Digit, LCD
Mfr # IVR15973
Zoro # G7523278
original price:
$14.85
1% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Size 6.5 x 4.13 x 0.63
- Weight 0.552 lbs
- Characteristics +/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Product Information
- Brand Innovera
- MFR # IVR15973
- Zoro # G7523278
- UPC # 686024001638
- Country of Origin China
- Category Calculators
Dimensions
Size | 6.5 x 4.13 x 0.63 |
Display Characters Height | 16 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Weight | 0.552 lbs |
Characteristics | +/- Switch Key, Backspace Key, Decimal Function, Percent Key(s) |
Power Supply | Battery; Solar |
Display Notation | Numeric |
Description
Innovera® 15973 Large Button Calculator, 12-Digit, LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- XEROX XEROX COMP PHASER 4600/4620/4622 (106R01535)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 8 1/2 x 11, 25/BX (46911)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- INNOVERA 15968 Profit Analyzer Calculator, Dual Power, 12-Digit LCD Display (IVR15968)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- INNOVERA Innovera® 15968 Compact Desktop Calculator, 12-Digit LCD (15968)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- INNOVERA Innovera® 15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver (15975)
- INNOVERA Innovera® 15925 Portable Minidesk Calculator, 8-Digit LCD (15927)
- SHARP CALCULATORS Calculator, 12-Digit, Paperless, 7-1/4"Wx9-2/5"Dx2-1/4"H, WE (SHREL1901)
- Innovera Calculators