Shop All Extension Cords
Innovera
Indoor Heavy-Duty Extension Cord, 9 ft., Gray
Mfr # IVR72209
Zoro # G4138974
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120 V
- Color Gray
- Max. Amps 13 amps
- Standards cUL Listed; UL Listed
Product Information
- Brand Innovera
- MFR # IVR72209
- Zoro # G4138974
- UPC # 686024722090
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 9 ft |
Details
Number of Outlets | 1 |
Voltage | 120 V |
Color | Gray |
Max. Amps | 13 amps |
Standards | cUL Listed; UL Listed |
Application | Indoor |
Weight | 0.71 lbs |
Description
Innovera® Indoor Heavy-Duty Extension Cord, 9 ft., Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- ANCOR Red 8 AWG Tinned Copper Wire - 50' (111505)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- INNOVERA Indoor/Outdoor Extension Cord, 100 ft., Orange (IVR72200)
- INNOVERA Indoor/Outdoor Extension Cord, 50 ft., Orange (IVR72250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 25 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2547SWUSA1)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- Innovera Extension Cords & Power Strips