Shop All Extension Cords
Innovera
Indoor Heavy-Duty Extension Cord, 15 ft., Gray
Mfr # IVR72215
Zoro # G4142072
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120 V
- Color Gray
- Max. Amps 13 amps
Product Information
- Brand Innovera
- MFR # IVR72215
- Zoro # G4142072
- UPC # 686024722151
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 15 ft |
Details
Number of Outlets | 1 |
Voltage | 120 V |
Color | Gray |
Max. Amps | 13 amps |
Description
Innovera® Indoor Heavy-Duty Extension Cord, 15 ft., Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2151021)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- INNOVERA Indoor/Outdoor Extension Cord, 100 ft., Orange (IVR72200)
- INNOVERA Indoor/Outdoor Extension Cord, 50 ft., Orange (IVR72250)
- VALTERRA 15A 14/3 EXTENSION CORD, 25FT, CARDED (A10-2514E)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- Innovera Extension Cords & Power Strips