Shop All Copy & Printer Paper
Innovera
High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50
Mfr # IVR99550
Zoro # G4079459
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish High-Gloss
- Size 8.5 x 11
- Weight 1.99 lbs
- Sheet/Roll Size 8.5 x 11
Product Information
- Brand Innovera
- MFR # IVR99550
- Zoro # G4079459
- UPC # 87547995501
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | High-Gloss |
Weight | 1.99 lbs |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 10 mil |
Paper Finish | High-Gloss |
Paper/Media Color(s) | White |
Description
Innovera® High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- XEROX XEROX PHASER 6500/6505 CYAN (106R01594)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- INNOVERA Innovera® Glossy Photo Paper 99490, 8-1/2" x 11", White, 100/Pack (99490)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- INNOVERA Innovera® Glossy Photo Paper 99450, 8-1/2" x 11", White, 50/Pack (99450)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK50 (IVR99450)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- Innovera Copy & Printer Paper