Shop All TV Mounts & Stands
Innovera
Full-Motion TV Wall Mount for Sizes 32" to 55", 0.75w x 0.5d x 1.63h
Mfr # IVR56100
Zoro # G4591262
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.9"
- Width 17.1"
- Tilting Angle (Deg.) +0°/-20°
- Load Capacity 55 lb
Product Information
- Brand Innovera
- MFR # IVR56100
- Zoro # G4591262
- UPC # 686024001591
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.9" |
Width | 17.1" |
Depth | 9.8" |
Monitor Size | 32" to 55" |
Details
Color | Black |
Tilting Angle (Deg.) | +0°/-20° |
Load Capacity | 55 lb |
Material | Plastic |
Mounting | Wall |
Description
Innovera® Full-Motion TV Wall Mount for Monitors 32" to 55", 0.75w x 0.5d x 1.63h
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK Stainless Steel Fender Antenna Mount for Left or Right Side 2007 & Up Wrangler Jeeps (FA21662)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, White (I 2601)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2591)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- GLOBAL EQUIPMENT Global Industrial„¢ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black (SGW-A680G)
- PEERLESS Cart with TV Mount, For Televisions (DS-C560-2X2)
- MOUNT-IT Tabletop TV Stand Base for 32-60" TVs (MI-849)
- PEERLESS Desktop Monitor Arm Mount for up to 29" Screen (LCT620A)
- Innovera TV Mounts & Stands