Shop All CDs and DVDs
Innovera
DVD+R, 4.7GB, PK50
Mfr # IVR46850
Zoro # G5553685
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Surface Type Branded
- Packaging Spindle
- Time 120 min
Product Information
- Brand Innovera
- MFR # IVR46850
- Zoro # G5553685
- UPC # 686024468509
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD-R |
Capacity | 4.7 GB |
Speed | 16x |
Surface Type | Branded |
Packaging | Spindle |
Time | 120 min |
Color | Silver |
Includes | Plastic Container |
Single/Double Sided | Single |
Features | Branded Surface |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Data Storage Capacity | 4.7 GB |
Time Rating | 120 min |
Disc Format Type | Write Once |
Included Packaging | Spindle |
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- BILLBOARD Telecom Headset, Binaural, Over the Head/Behind the Head, Black (BB2948)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Origin OR-1290 (ML9-12241527)
- VERBATIM DVD+R Dual Layer Disc, 8.50GB, Silver, PK30 (VER96542)
- VERBATIM Ultimate Performance 80-Minute 700MB 52x CD-R with 100pcs Spindle (94554)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-07710-CCD Ashanti- Folk Tales from Ghana (FW-07710-CCD)
- COMPUCESSORY Branded Surface, Cd-Rw, 12X, 700Mb, PK50 (CCS72102)
- VERBATIM Verbatim Bd-R Dl 50Gb 6X Datalifeplus White Inkjet Printable, Hub (97334)
- BLACK LIGHTNING Disc Kjv New Testament Nylon Zip 14 Cd (BL172786)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- Innovera CDs and DVDs