Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio
Mfr # IVRBLF24W9
Zoro # G4578364
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 20.93"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF24W9
- Zoro # G4578364
- UPC # 686024464389
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.93" |
Height | 11.75" |
Diagonal Monitor Size | 24" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Fits Device Type | Flat Panel Monitor |
Item | Monitor Filters |
Mounting | Mounting Tabs or Self Adhesive Strips |
Standards | TAA Compliant |
Aspect Ratio | 0.672916666666667 |
Filter Tint | Medium |
Frame Type | Frameless |
Description
Innovera® Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- ILC Replacement for Battery GUY Bgn1800-4dwp-a800ec (BGN1800-4DWP-A800EC BATTERY GUY)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA ® IVR Protective Anti-Glare LCD Monitor Filter for 24" Widescreen Monitors (46406)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- Innovera Monitor Privacy & Antiglare Filters