Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio
Mfr # IVRBLF24W
Zoro # G4577369
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 20.37"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF24W
- Zoro # G4577369
- UPC # 686024464372
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.37" |
Diagonal Monitor Size | 24" |
Height | 12.75" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Frame Type | Frameless |
Mounting | Mounting Tabs or Self Adhesive Strips |
Item | Monitor Filters |
Filter Tint | Medium |
Aspect Ratio | 0.673611111111111 |
Fits Device Type | Flat Panel Monitor |
Standards | TAA Compliant |
Description
Innovera® Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB94)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- MIGHTY MAX BATTERY ML18-12 12V 18AH CB19-12 SLA AGM Rechargeable Deep Cycle Repl Battery (ML18-1221)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Blackout Privacy Filter for 19" LCD (IVRBLF190)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- Innovera Monitor Privacy & Antiglare Filters