Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 23" Widescreen LCD, 16:9 Aspect Ratio
Mfr # IVRBLF23W9
Zoro # G4581182
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 20"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF23W9
- Zoro # G4581182
- UPC # 686024464365
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20" |
Diagonal Monitor Size | 23" |
Height | 11.25" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Filter Tint | Medium |
Item | Monitor Filters |
Frame Type | Frameless |
Mounting | Mounting Tabs or Self Adhesive Strips |
Aspect Ratio | 0.672916666666667 |
Fits Device Type | Flat Panel Monitor |
Standards | TAA Compliant |
Description
Innovera® Blackout Privacy Filter for 23" Widescreen LCD, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Hybrid Amplifier Receiver, P3001BT (P3001BT)
- MIGHTY MAX BATTERY YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11 (YTZ14S1193)
- ILC Replacement for Omron Hxa-bat-2000 Battery (HXA-BAT-2000)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- Innovera Monitor Privacy & Antiglare Filters