Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 17" WS Notebook/LCD, 16:10 Aspect Ratio
Mfr # IVRBLF170W
Zoro # G4598481
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 14.5"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF170W
- Zoro # G4598481
- UPC # 686024464280
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 14.5" |
Diagonal Monitor Size | 17" |
Height | 9.06" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Fits Device Type | Flat Panel Monitor; Laptop |
Filter Tint | Medium |
Mounting | Side Adhesive Strip |
Frame Type | Frameless |
Maximum Antiglare Protection Percent | 0.99 |
Aspect Ratio | 0.673611111111111 |
Standards | TAA Compliant |
Item | Monitor Filters |
Description
Innovera® Blackout Privacy Filter for 17" Widescreen Notebook/LCD, 16:10 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Ortho-Kinetics Lark XT (ML35-1242907)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- INNOVERA Blackout Privacy Filter for 19" LCD (IVRBLF190)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF24W)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- Innovera Monitor Privacy & Antiglare Filters