Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 17" LCD
Mfr # IVRBLF170
Zoro # G4581742
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Plastic
- Width 13.31"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF170
- Zoro # G4581742
- UPC # 686024464273
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 13.31" |
Diagonal Monitor Size | 17" |
Height | 10.62" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Standards | TAA Compliant |
Filter Tint | Medium |
Mounting | Side Adhesive Strip |
Fits Device Type | Flat Panel Monitor |
Item | Monitor Filters |
Maximum Antiglare Protection Percent | 0.99 |
Frame Type | Frameless |
Description
Innovera® Blackout Privacy Filter for 17" LCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL114)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- Innovera Monitor Privacy & Antiglare Filters