Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio
Mfr # IVRBLF156W
Zoro # G4579983
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 13.56"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF156W
- Zoro # G4579983
- UPC # 686024464402
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.56" |
Height | 7.62" |
Diagonal Monitor Size | 15.6" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Item | Monitor Filters |
Aspect Ratio | 0.672916666666667 |
Filter Tint | Medium |
Standards | TAA Compliant |
Fits Device Type | Laptop |
Mounting | Mounting Tabs or Self Adhesive Strips |
Frame Type | Frameless |
Description
Innovera® Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- MAXELL Digital 80-Minute Music CD-R 50pcs Spindle (625156 - CDR80MU50PK)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, Z1 Z Post Terminal, AGM, Group 27 Type (45978)
- POWERDRIVE AG13 1.5V Alkaline Button Battery, PK 2 (PDAG132B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF24W)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- Innovera Monitor Privacy & Antiglare Filters