Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 15" Notebook/LCD
Mfr # IVRBLF150
Zoro # G4601875
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Plastic
- Width 12"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVRBLF150
- Zoro # G4601875
- UPC # 686024464334
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 12" |
Height | 9" |
Diagonal Monitor Size | 15" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Frame Type | Frameless |
Filter Tint | Medium |
Fits Device Type | Flat Panel Monitor; Laptop |
Mounting | Mounting Tabs or Self Adhesive Strips |
Standards | TAA Compliant |
Item | Monitor Filters |
Description
Innovera® Blackout Privacy Filter for 15" Notebook/LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- HONEYWELL CBL-500-300-S00 10' Straight USB Interface Cable for Scanners (105500300S00)
- ILC Replacement for Gross Funk K2 Battery (K2 BATTERY GROSS FUNK)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA ® IVR Protective Anti-Glare LCD Monitor Filter for 24" Widescreen Monitors (46406)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- Innovera Monitor Privacy & Antiglare Filters