Shop All Monitor Privacy & Antiglare Filters
Innovera
Antiglare Blur Privacy Monitor Filter for 21.5"-22" Widescreen LCD
Mfr # IVR46415
Zoro # G4596661
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVR46415
- Zoro # G4596661
- UPC # 686024464150
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 21.5" to 22" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Mounting | Nonskid Hanging Clips |
Frame Type | Flat Frame |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Neutral |
Standards | TAA Compliant |
Aspect Ratio | 16:9; 16:10 |
Item | Monitor Filters |
Maximum Antiglare Protection Percent | 0.95 |
Description
Innovera® Premium Antiglare Blur Privacy Monitor Filter for 21.5"-22" Widescreen LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Fx2nc-32bl (FX2NC-32BL MITSUBISHI)
- ACCESSORIES HDMI Cable, 15 Feet 1080P&4K (HDMI-C15)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- ENERGIZER BATTERY HEAR AID 13 8PK (AZ13DP-8)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- Innovera Monitor Privacy & Antiglare Filters