Shop All Monitor Mounts & Brackets
Innovera
Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver
Mfr # IVR55020
Zoro # G4048315
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 15.75"
- Material Glass; Stainless Steel
- Depth 9.5"
- Color Clear/Silver
Product Information
- Brand Innovera
- MFR # IVR55020
- Zoro # G4048315
- UPC # 686024001584
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.5" |
Width | 15.75" |
Depth | 9.5" |
Depth (Max) | 9.5" |
Height (Min) | 3" |
Width (Max) | 15.75" |
Height (Max) | 3.5" |
Details
Material | Glass; Stainless Steel |
Color | Clear/Silver |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Shelf Count | 1 |
Weight | 3.96 lbs |
Description
Innovera® Adjustable Tempered Glass Monitor Riser, 15 3/4 x 9 1/2 x 3 1/2, Clear/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- INNOVERA Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black (IVR55005)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- HERGO Open Frame Shelf Rack, 5 Shelf (95-72241-006)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-291 (535-2000-291)
- DAC Laptop Stand, Height Adjustable, 11-1/2x13"x2-3/5", Black (DTAMP195)
- Innovera Monitor Mounts & Brackets