Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Trailer Tester, 7 Round Pin, 12 pcs.
Mfr # 9008-DLG
Zoro # G3721107
product price: $2,789.99
/ea
Free Shipping & Returns
$2,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- For Use On Commercial Trailers (7 Round Pin)
- Features State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines.
- Includes (2) 3-Button Remote Controls, 10 A Battery Charger, 12-Button Remote Controls, 5 ft 7-Way Cable, 8 ft Glad Hands, Chassis Ground Cable, External Battery Connector, Face/Battery Shield, Rain Cover
- Used For Air Brake, and ABS, Trailer Light
Product Information
- Brand Innovative Products Of America
- MFR # 9008-DLG
- Zoro # G3721107
- UPC # 893509001223
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Trailer Tester |
Number of Pieces | 9 |
For Use On | Commercial Trailers (7 Round Pin) |
Features | State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines. |
Includes | (2) 3-Button Remote Controls, 10 A Battery Charger, 12-Button Remote Controls, 5 ft 7-Way Cable, 8 ft Glad Hands, Chassis Ground Cable, External Battery Connector, Face/Battery Shield, Rain Cover |
Used For | Air Brake, and ABS, Trailer Light |
Type | 7 Round Pin |
Displays | LED |
Operating Range | 20A @ 12V DC |
Material | Steel |
Application | Vehicle Diagnostics |
Current | 10 A |
Control Type | Manual, Remote |
Connector Type | 7-Way Round |
Anti-Lock Brake Diagnostics | Blink Codes |
Ports | 20 AMP Independent Power Input, Chassis Ground Input, Cig Socket, Shop Air inlet |
Display Type | LED |
Includes Batteries | Batteries Not Included |
Brake Types Tested | Air Brakes |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics |
Mobility | Cart |
Compatible Trailer Type | Semi-Trailers |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12V DC, Features State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 12-10 Nyl 50 Pk (056071-50)
- CURT Custom Wiring Connector, 55372 (55372)
- ROD SAVER Pwc 12Sh Pwc Winch Strap Replacement W/Soft Hook (PWC12SH)
- TRANSPORT Windshield Wiper Blades (TRP136)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- AUTEL MaxiSYS MS906PRO Diagnostic Tablet (AULMS906PRO)
- Innovative Products Of America Automotive Diagnostic Tools