Shop All Trailer Wiring
Innovative Products Of America
Micro Male Electrical Pin Cleaners, 5" L
Mfr # 8043
Zoro # G5564828
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Male Electrical Pins
- Type Electrical Pin Cleaners
- For Use With DC Circuitry
- Color Silver
- Diameter 1/32 in
Product Information
- Brand Innovative Products Of America
- MFR # 8043
- Zoro # G5564828
- UPC # 893509001551
- Country of Origin China
- Category Trailer Wiring
Dimensions
Diameter | 1/32 in |
Height | 5 in |
Length | 5 in |
Overall Length | 5 in |
Details
Item | Micro Male Electrical Pin Cleaners |
Connection Type | Male Electrical Pins |
Type | Electrical Pin Cleaners |
For Use With | DC Circuitry |
Color | Silver |
Material | Stainless Steel with Diamond Abrasive |
Finish | Diamond Coating |
Features | Durable Diamond Coating, Holster with Magnetic Clasp, Innovative, Contoured Design, Use On DC Circuitry Only, Will Not Damage Pins |
Includes | Large Micro Male Cleaner, Medium Micro Male Cleaner, Quality Leather Holster, Small Micro Male Cleaner |
Product Type | Micro Male Electrical Pin Cleaners |
Description
Micro Male Electrical Pin Cleaners, Product Type Micro Male Electrical Pin Cleaners, Connection Type Male Electrical Pins, For Use With DC Circuitry, Color Silver, Material Stainless Steel with Diamond Abrasive, Diameter 1/32 in, Overall Length 5 in, Height 5 in, Features Durable Diamond Coating, Holster with Magnetic Clasp, Innovative, Contoured Design, Use On DC Circuitry Only, Will Not Damage Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 15-18 Chevrolet Tahoe Projector Headlights- Glossy Black (2LHP-TAH15BK-TM)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 25’ ft Roll) (425-3625)
- SEA-DOG Double Braided Nylon Dock Line - 1/2in x 25' - White (302112025WH-1)
- DAYCO Auto V-Belt, Industry Number 13A1285 (17505)
- DRAW-TITE 7 WAY ROUND & 4 WAY FLAT MULTI-TOW PLUS FOR MISC LEXUS/TOYOTA VEHICLES (20137)
- KIPP Connector 5-Way, A=20, L=92, Polyamide, Comp:Steel (K0621.1201512)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- HOPPY CONNECTOR SET 4FLAT (48215)
- HOPKINS Hopkins Towing Solutions Multi-Tow 7:4 Adapter for Ford, Chevy & GMC (40975)
- HUSKY TOWING TRAILER CONNECTOR, EXACT OE REPL 7 BLADE & 4 FLAT CON (33072)
- BUYERS PRODUCTS 5 Inch LED Articulating Spot Light (1492146)
- Innovative Products Of America Trailer Wiring