Shop All Snap Ring Pliers
Innovative Products Of America
Mantus Pliers
Mfr # 8041
Zoro # G500941077
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Innovative Products Of America
- MFR # 8041
- Zoro # G500941077
- UPC # 893509001100
- Country of Origin China
- Category Snap Ring Pliers
Description
Grips wires, gaskets, tubes, tools, terminals and morealso used as terminal cleaners for male spade pinsinterlocking serrated gripping tipstweezer/plier "hybrid" low profile reachhigh-quality surgical stainless steelthe mantus is a versatile tool featuring surgical stainless steel with serrated interlocking hands at the end of a 6 in. reach. it bites and grabs wires, gaskets, tubes, tools, terminals, etc. the ends double as an abrasive surface which can be used to scrape corrosion from a variety of surfaces including spade terminals, relays, fuses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar (BNHYBR-16)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H1234RK)
- WILDE 10" COMPOUND LOCK RING PLIERS-BLACK OXIDE-BULK (G705.B/BB)
- LANG KASTAR Quick Switch Snap Ring, 6PK (LG3597)
- KNIPEX Precision Snap Ring Pliers, External, 9 (49 11 A3 SBA)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- Innovative Products Of America Pliers