Shop All Server Switches & Adapters
Innovative Products Of America
Innovative Ip9038 6 Pc Relay Bypass Set
Mfr # IP9038
Zoro # G004084157
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Innovative Products Of America
- MFR # IP9038
- Zoro # G004084157
- UPC # 893509001377
- Country of Origin China
- Category Server Switches & Adapters
Description
The 6 pc set of Relay Bypass Switches combines the IPA 9036 and IPA 9037 into one convenient master kit. The Relay Bypass Switch plugs in place of the fuel pump relay and provides direct control over the fuel pump circuit. It can be used to actuate the fuel pump when the engine is not running, allowing the fuel pressure to be read. Operating Range: 20 Amp Continuous, 30 Amp Surge (12V).
Features- Dimension - 6 x 4 x 1 in.
- Actuates fuel pump when the engine is not running.
- Plugs in place of relay.
- Controls fuel pump independent of key on systems.
- Covers most Domestic, Japanese, Korean, and German applications.
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
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- IMICRO IDE to SATA & SATA to IDE 2-Way Adapter (GC-SATA-IDE(SY-BIR-IDESA))
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- Innovative Products Of America Server Switches & Adapters