Shop All Tool Lanyards & Tethering
Innovative Components
Tool Lanyard, 12 In. L, Stainless Steel
Mfr # LN3/641200X3Q7X
Zoro # G4270612
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Green
- Line Material Stainless Steel/Nylon
- Hardware Material Stainless Steel
- Hardware Loop/Tab
Product Information
- Brand Innovative Components
- MFR # LN3/641200X3Q7X
- Zoro # G4270612
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in |
Details
Item | Tool Lanyard |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Green |
Line Material | Stainless Steel/Nylon |
Hardware Material | Stainless Steel |
Hardware | Loop/Tab |
Type | Stainless Steel Wire Rope Assembly |
Description
Tool Lanyard, Stainless Steel Wire Rope Assembly, Length 12.00 In, Cable Dia. .047 Wire Coatd To .063, Cover Material Nylon, Color Green, Max. Working Load Not For Load Bearing Applications/ For Tethering Purposes Only, Cable Material Stainless Steel, Mounting Loop On One End/Stainless Steel Tab With .25 ID Hole Other End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2133M)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84901)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Green (LN3/641200X3B7X)
- INNOVATIVE COMPONENTS Tool Lanyard, 6 In. L, Stainless Steel (LN3/640600X337X)
- ERGODYNE Wrist Tool Lanyard, Buckle, 8in. L, Black (3116)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange, Length: 48 in (3185)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- Innovative Components Tool Lanyards & Tethering