Shop All Knobs
Innovative Components
Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel
Mfr # GN6C15003P4--21
Zoro # G3302381
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN6C15003P4--21
- Zoro # G3302381
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.75" |
Length | 1.00" |
Screw Length | 1-1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 1-3/64 in |
Handle Dia. | 1-3/4 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Three Prong w/Screw |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Handle Type | 3 Point |
Features | Able to Grasp and Turn |
Description
Hand Knob, Handle Type 3 Point, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 1-3/64 in, Screw Length 1-1/2 in, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- S&G TOOL AID Terminal Crimper (18915)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5410H)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C07503P4--21)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C15003P4--21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia. (GNH4-HEXF6-----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5S3A-21)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1-3/8" Dia., Blind Tap (GN6X-8X-S3--S--)
- J.W. WINCO DIN6336-KT-63-M10-K Hand Knob (10NX34/K)
- Innovative Components Hand Knobs and Wheels