Shop All Knobs
Innovative Components
Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel
Mfr # GN5C----3P1--22
Zoro # G3095601
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.25"
- Finish Zinc Yellow Chromate Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN5C----3P1--22
- Zoro # G3095601
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1.25" |
Length | 1.00" |
Thread Size | 5/16"-18 |
Overall Height | 61/64 in |
Handle Dia. | 1-1/4 in |
Base Dia. | 5/8 in |
Details
Color | Black |
Finish | Zinc Yellow Chromate Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Three Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Features | Able to Grasp and Turn |
Handle Type | 3 Point |
Tap Type | Through Hole |
Description
Hand Knob, Handle Type 3 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 61/64 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Yellow Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Jaws For 1179 8 Way Slide Hammer (34698)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005S4--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Blind Tap, Steel (GN6C----F4-B-21)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M6 Thread Size, 1-3/4" Dia. (GNH4-HEX4P4----)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X16)
- Innovative Components Hand Knobs and Wheels