Shop All Knobs
Innovative Components
Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel
Mfr # GN6C----RT7--21
Zoro # G2723673
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN6C----RT7--21
- Zoro # G2723673
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.50" |
Length | 1.125" |
Thread Size | 3/8"-16 |
Overall Height | 1.1200 in |
Base Dia. | 3/4 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Three Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Type | 3 Point |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type 3 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2-1/2 in, Base Dia. 3/4 in, Overall Height 1.1200 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1x6 Spade Bit (DSB1013)
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 1/4 to 1 in., SAE, 7-Piece with The Mechanic's Tray (CP11950-7ST)
- BONDHUS Hex Wrench Set, 8 Pieces, 2mm to 10mm (BND15389)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 3/8", 1/2", M10 Thread Size, 2"L (GN6X-8X-S3-----)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5LOBTR6)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic (GNH1-HEX5S2----)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F4---21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- Innovative Components Hand Knobs and Wheels