Shop All Knobs
Innovative Components
T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel
Mfr # GN04----T1A--21
Zoro # G3001957
original price:
$1.15
13% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.50
- Color Black
- Diameter 1.125"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN04----T1A--21
- Zoro # G3001957
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.50 |
Diameter | 1.125" |
Length | 0.75" |
Thread Size | #10-24 |
Overall Height | 3/4 in |
Base Dia. | 1/2 in |
Handle Dia. | 1-1/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | T Knob |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Material | Polypropylene, Steel |
Handle Type | T |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size #10-24, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 3/4 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- J.W. WINCO GN612-12-M20X1.5-BK-NI Indexing Plunger (612-12-M20X1.5-BK-NI)
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- INNOVATIVE COMPONENTS Ball Knob Short Tip, Barrel Height 2.25" (GI1/2S2.25-B-B3)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S4--21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- Innovative Components Hand Knobs and Wheels