Shop All Knobs
Innovative Components
Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN4C----5SA--21
Zoro # G3175417
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN4C----5SA--21
- Zoro # G3175417
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 1.00" |
Thread Size | 1/4"-20 |
Overall Height | 1 in |
Handle Dia. | 2-1/4 in |
Base Dia. | 1 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Star |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Material | Plastic, Steel |
Handle Type | Star |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER One Handed Ratchet Riveter Kit (RT189K)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Rounded T-Knob (GI5/16-1.5-BTR6)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob (GI5/16-1.5-B-B3)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel (GN6C----F6---21)
- ZORO SELECT Pull Knob, 1.25" Diameter, Screw L 0.55" (65048)
- Innovative Components Hand Knobs and Wheels