Shop All Knobs
Innovative Components
Snap Lock Star Knob, M8 Thread Size, 2-1/4" Dia., Plastic
Mfr # GNH5-HEX5SA----
Zoro # G2769986
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.00"
Product Information
- Brand Innovative Components
- MFR # GNH5-HEX5SA----
- Zoro # G2769986
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 1.00" |
Thread Size | M8 |
Overall Height | 1 in |
Base Dia. | 1 in |
Handle Dia. | 2-1/4 in |
Inside Dia. | 8.00mm |
Details
Color | Black |
Knob Type | Black Polypro Plastic, Hex Hole |
Material | Plastic Hex Hole |
Style | Snap Lock Star |
Tap Type (In.) | Thru |
Item | Hand Knob |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Type | Star |
Tap Type | Through Hole |
Handle Material | Plastic |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M8, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Inside Dia. 8.00mm, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- IDEAL Fish Tape, 1/8 In x 60 ft, Carbon Steel (31-035)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 2-1/4" Dia., Plastic (GNH4-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4S--21)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1/3"L, Steel (GN4C----B0-L-21)
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap (0033AJ)
- Innovative Components Knobs