Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob
Mfr # GI3/8-1.5LOBPL5
Zoro # G2762042
original price:
$12.05
13% off
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Pull Knob
- Material Steel
- Style Locking
- Tip Length 0.600"
Product Information
- Brand Innovative Components
- MFR # GI3/8-1.5LOBPL5
- Zoro # G2762042
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Tip Length | 0.600" |
Barrel Dia. | 1" |
Barrel Height | 1.50" |
Tip Dia. | 3/8" |
Pin Dia. | 3/8 in |
Details
Finish | Zinc Plated |
Knob Type | Pull Knob |
Material | Steel |
Style | Locking |
Item | Quick Release Pin |
Shank Material | Steel |
Type | Magnetic Locking |
Shank Finish | Zinc |
Handle Style | Pull Knob |
System of Measurement | Inch |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- VIKING 8 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87650)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151NAS-B)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K4D--22)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel (GN6C----3P4B-21)
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- Innovative Components Hand Knobs and Wheels