Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob
Mfr # GI3/8-1.5-B-PL5
Zoro # G3374725
original price:
$8.49
10% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Pull Knob
- Material Steel
- Style Straight Tip
- Tip Length 0.600"
Product Information
- Brand Innovative Components
- MFR # GI3/8-1.5-B-PL5
- Zoro # G3374725
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Tip Length | 0.600" |
Barrel Height | 1.50" |
Barrel Dia. | 1" |
Tip Dia. | 3/8" |
Pin Dia. | 3/8 in |
Details
Finish | Zinc Plated |
Knob Type | Pull Knob |
Material | Steel |
Style | Straight Tip |
Item | Quick Release Pin |
Handle Style | Pull Knob |
System of Measurement | Inch |
Type | Straight Tip |
Shank Material | Steel |
Shank Finish | Zinc |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Featherboard (10220)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- DEWALT Heavy Duty Work Stand (DWX725)
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Club Hammer (ECH-412X)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. (GNH5-HEXF6-----)
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----PL5--22)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7---21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005SA--21)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.50"L, HR Phenolic (2830AP)
- Innovative Components Hand Knobs and Wheels