Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plunger Pin Ring, 1.14 In, 1/4-20, 0.25
Mfr # GP4C---R-----21
Zoro # G0685474
original price:
$8.19
9% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1.14"
- Material Steel
- Finish zinc plated
- Tip Dia. 0.15"
Product Information
- Brand Innovative Components
- MFR # GP4C---R-----21
- Zoro # G0685474
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1.14" |
Tip Dia. | 0.15" |
Thread Size | 1/4"-20 |
Tip Length | 0.250" |
Plunger Dia. | 0.1550 in |
Ring Dia. | 1.1400 in |
Details
Item | Spring Plunger |
Style | Pull Ring |
Material | Steel |
Finish | zinc plated |
Plunger Projection | 1/4 in |
Plunger Material | Steel |
Body Finish | Zinc |
Plunger Finish | Zinc |
Handle Type | Pull Ring |
Body Material | Steel |
Description
Spring Plunger, Thread Size 1/4 In.-20, Plunger Material Steel, Plunger Dia. 0.1550 in, Plunger Projection 1/4 in, Mounting Type Threaded, Ring Dia. 1.1400 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- POSI LOCK Puller Set, Combination (TB-1045)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/16, SS (GL3X2000T----X0)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 9/16 In, Pin 3/8 In (PR6X----OVL--70)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1 In, 5/8-11, 0.44 (GP1C--SR-----21)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 3/8 In, 2 1/2 In (GN6X3000T5-D-21)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----OVL--70)
- J.W. WINCO GN817.2-12-15-CK-NI Indexing Plunger (817.2-12-15-M20X1.5-CK-NI)
- Innovative Components Detent, Lock, Pop And Plunger Pins