Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Pin Receptacle, Grip L 3/8 In, Pin 1/4 In
Mfr # PR4X----OVL--70
Zoro # G5106945
original price:
$16.95
4% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Oval
- Grip Length 3/8"
- Pin Dia. 1/4"
- Material Stainless Steel
- Barrel Dia. 3/8"
Product Information
- Brand Innovative Components
- MFR # PR4X----OVL--70
- Zoro # G5106945
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/8" |
Pin Dia. | 1/4" |
Barrel Dia. | 3/8" |
Length | 11/16" |
Thread Size | 6-32 |
Usable Length Reduction | 3/8 in |
Mounting Plate Width | 5/8 in |
Fits Pin Dia. | 1/4 in |
Overall Length | 11/16 in |
Barrel Outside Dia. | 3/8 in |
Mounting Hole Thread Size | 6-32 |
Mounting Plate Length | 1 1/4 in |
Details
Item | Quick Release Pin Receptacle |
Style | Oval |
Material | Stainless Steel |
Mounting Plate Thickness | 0.0600 in |
Type | Pin Receptacle |
System of Measurement | Imperial |
Projection Above Plate | 0.0600 in |
Distance Between Mounting Holes | 1 in |
Material - Machining | Stainless Steel |
Mounting Plate Shape | Oval |
Description
Quick Release Pin Receptacle, Fits Pin Dia. 1/4 in, Barrel Outside Dia. 3/8 in, Mounting Plate Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- ZORO SELECT Marking Flag, Green, Cable TV, Vinyl, PK100 (2315GG-200)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 4, 1/2, 2 In Alum (GL8X4000T----01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 1/2, SS (GL8X3500T----X0)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS (GL5X1000B----X0)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 5/16, SS (GL5X1500B----X0)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- Innovative Components Detent, Lock, Pop And Plunger Pins