Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Lock Pin, Ring, 1.5 In, 1/2
Mfr # GL8X1500R----X0
Zoro # G2656437
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Handle
- Grip Length 1 1/2 in
- Pin Dia. 1/2 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Product Information
- Brand Innovative Components
- MFR # GL8X1500R----X0
- Zoro # G2656437
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Ring Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Style | Ring Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 5/32 in. X 7 in. L Carbide Tipped Drill Bit (11492)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 3/8 In, 2 1/2 In (GN6X3000T5-D-21)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/16, SS (GL3X2000T----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/4 (GL4X2000R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- Innovative Components Detent, Lock, Pop And Plunger Pins