Shop All Knobs
Innovative Components
Knurled Knob, 10-24 Thread Size
Mfr # GN041000K3--N21
Zoro # G2529064
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1.00 in
- Thread Size #10-24
- Thread Size (In.) 10-24
- Dia. (In.) 3/4
- Handle Type Knurled Round
Product Information
- Brand Innovative Components
- MFR # GN041000K3--N21
- Zoro # G2529064
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Screw Length | 1.00 in |
Thread Size | #10-24 |
Thread Size (In.) | 10-24 |
Dia. (In.) | 3/4 |
Base Dia. | 1/2 in |
Overall Height | 31/64 in |
Handle Dia. | 3/4 in |
Details
Item | Hand Knob |
Handle Type | Knurled Round |
Tap Type | Blind Hole |
Handle Material | Plastic |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Internal Threads, Thread Size #10-24, Handle Dia. 3/4 in, Base Dia. 1/2 in, Overall Height 31/64 in, Screw Length 1.00 in, Tap Type Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-250 Midget Trowel, Carbon Steel, 8 X 3, Wood (66-250)
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- Innovative Components Knobs