Shop All Knobs
Innovative Components
Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated
Mfr # GN04----K3-LN21
Zoro # G2745741
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Thread Size (In.) 10-24
- Handle Material Plastic
- Tap Type Blind Hole
- Handle Dia. 3/4 in
Product Information
- Brand Innovative Components
- MFR # GN04----K3-LN21
- Zoro # G2745741
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Thread Size | #10-24 |
Thread Size (In.) | 10-24 |
Handle Dia. | 3/4 in |
Overall Height | 31/64 in |
Base Dia. | 1/2 in |
Details
Item | Hand Knob |
Handle Material | Plastic |
Tap Type | Blind Hole |
Handle Type | Knurled Round |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Internal Threads, Thread Size #10-24, Handle Dia. 3/4 in, Base Dia. 1/2 in, Overall Height 31/64 in, Tap Type Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 612x24T Framing Blade (D0624A)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- PROTO Retaining Ring Plier Set, 18, 90 Deg, 4 pcs (J360C)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3-L-21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 0.625"L, Thru Tap, Steel (GN5C----5S4--21)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- INNOVATIVE COMPONENTS Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----TR6--22)
- J.W. WINCO DIN319-ST-25-M6-C Ball Knob Steel (6NB45/C)
- Innovative Components Hand Knobs and Wheels