Shop All Knobs
Innovative Components
Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel
Mfr # GN6C----4P7--21
Zoro # G2860724
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN6C----4P7--21
- Zoro # G2860724
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.50" |
Length | 1.125" |
Thread Size | 3/8"-16 |
Overall Height | 1-1/8 in |
Handle Dia. | 2-1/2 in |
Base Dia. | 1 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Four Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Type | 4 Point |
Handle Material | Plastic, Steel |
Tap Type | Through Hole |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1-1/8 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- HERITAGE INDUSTRIAL Detent Pin 3/8 x 7 MCS ZC (DTP-0375-7000)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- DAYTON Tool Rest, LH (962581300)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----4P7--21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----4P7--21)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- KIPP Star Grip, Similar To DIN 6336, D=M08X60, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X60)
- Innovative Components Hand Knobs and Wheels