Shop All Knobs
Innovative Components
Fluted Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel
Mfr # GN6C1500F6---21
Zoro # G3187107
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN6C1500F6---21
- Zoro # G3187107
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Length | 1.25" |
Screw Length | 1-1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 1-15/64 in |
Handle Dia. | 2-3/8 in |
Base Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Fluted w/Screw |
Item | Hand Knob |
Features | Able to Grasp and Turn |
Handle Type | Fluted |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Screw Length 1-1/2 in, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- KO-KEN Socket 1.1/2 6 Point 47mm 1/2 Sq. Drive (4400A-1.1/2)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250F6---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C15005S4--21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- J.W. WINCO GN319.2-40-M10-B Revolving Ball Knob (319.2-40-M10-B)
- Innovative Components Knobs