Shop All Knobs
Innovative Components
Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel
Mfr # GN5C1750F7S--21
Zoro # G3108174
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN5C1750F7S--21
- Zoro # G3108174
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.50" |
Length | 1.25" |
Screw Length | 1-3/4 in |
Thread Size | 5/16"-18 |
Overall Height | 1-1/4 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro,TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Fluted w/Screw |
Item | Hand Knob |
Features | Soft Touch Material |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 5/16 In.-18, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/4 in, Screw Length 1-3/4 in, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/4in-13/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X1HTI)
- PLEWS Blow Gun Safety- Venturi (18-208)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79102)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----RT5B-22)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C15003P4--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7--21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 2-1/4" Dia., Plastic (GNH4-HEX5SA----)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5LOBTR6)
- Innovative Components Knobs