Shop All Knobs
Innovative Components
Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel
Mfr # GN8C1500F7S--21
Zoro # G3389583
original price:
$5.19
9% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN8C1500F7S--21
- Zoro # G3389583
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.50" |
Length | 1.25" |
Screw Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 1-1/4 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro,TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Fluted w/Screw |
Item | Hand Knob |
Handle Type | Fluted |
Features | Soft Touch Material |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 1/2 In.-13, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/4 in, Screw Length 1-1/2 in, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYD6)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel (GN5C1750F7S--21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2S--21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5S3A-21)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2---21)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2062)
- Innovative Components Hand Knobs and Wheels