Shop All Knobs
Innovative Components
Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel
Mfr # GN5C----F7S--21
Zoro # G2589054
original price:
$2.97
6% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN5C----F7S--21
- Zoro # G2589054
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.50" |
Length | 1.25" |
Thread Size | 5/16"-18 |
Overall Height | 1-1/4 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro,TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Fluted |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Type | Fluted |
Features | Soft Touch Material |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/4 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-3)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- INGERSOLL-RAND Hammer Case Gasket, 1/2 (2235-36RD)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- INNOVATIVE COMPONENTS Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C1000TR6--21)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel (GN4C----B7---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T7---21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.210)
- Innovative Components Knobs