Shop All Knobs
Innovative Components
Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel
Mfr # GN5C----F6-B-22
Zoro # G3110782
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Product Information
- Brand Innovative Components
- MFR # GN5C----F6-B-22
- Zoro # G3110782
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Length | 1.25" |
Thread Size | 5/16"-18 |
Overall Height | 1-15/64 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-3/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Fluted |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Type | Fluted |
Handle Material | Plastic, Steel |
Features | Able to Grasp and Turn |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Chuck Adapter, 2", PD55 (070612)
- EKLIND 20 Piece SAE Hex Key Set, 87170 (87170)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- STAHLWILLE TOOLS CROW-FOOT Wrench heavy-duty Size 7/16 " inside square 3/8 " L.40 mm (02501028)
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Blind Tap, Steel (GN8C----F6-B-21)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----5S2--21)
- MIDWEST FASTENER 1/4" Black Plastic Round Thumb Screw Knobs 5PK (70905)
- Innovative Components Knobs