Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Button Handle Lock Pin w/Ring, 1, 3/16, SS
Mfr # GL3X1000B----X0
Zoro # G3364733
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 in
- Pin Dia. 3/16 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Product Information
- Brand Innovative Components
- MFR # GL3X1000B----X0
- Zoro # G3364733
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Handle Style | Button Handle |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- PRO-GRADE TOOLS 100 ft. Tape Measure, 1/2" Blade (82823)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 3 In (GN4X3250B3-D-21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum (GL8X3500T----01)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, 2 In Alum (GL6X2000T----01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 1/2, SS (GL8X3500T----X0)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- Innovative Components Detent, Lock, Pop And Plunger Pins