Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS
Mfr # GL6X2500B----X0
Zoro # G3108411
original price:
$23.09
5% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 2 1/2 in
- Pin Dia. 3/8 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Product Information
- Brand Innovative Components
- MFR # GL6X2500B----X0
- Zoro # G3108411
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Handle Style | Button Handle |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- WERA Ratcheting Wrench, Head Size 11mm (05073271001)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2, 5/16, SS (GL5X2000R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/2, 2 In Alum (GL8X2000T----01)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500R----X0)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7163)
- Innovative Components Detent, Lock, Pop And Plunger Pins