Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS
Mfr # GL5X2000L----X0
Zoro # G4261451
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 5/16 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Product Information
- Brand Innovative Components
- MFR # GL5X2000L----X0
- Zoro # G4261451
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- RELTON Single Cutter Hammer Bit 27/32" X 16" SDS-max (MX-13A-22)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15121)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 5 (5-141)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS (GL8X3500B----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 4 In, 1/2 (GL8X4000R----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS (GL6X1500B----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS (GL3X1500B----X0)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 (GL8X2500R----X0)
- Innovative Components Detent, Lock, Pop And Plunger Pins