Shop All File Cabinets
This Product is Discontinued
Innova
28.40" W Lateral File, Innova, White, Antigua, Antigua (Discontinued)
Mfr # 92630-2152
Zoro # G0732151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Antigua
- Height 30.40"
- Material Melamine and Commercial Grade Particle Board
- Width 28.40"
- Finish Melamine
Product Information
- Brand Innova
- MFR # 92630-2152
- Zoro # G0732151
- UPC # 063753048132
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 30.40" |
Width | 28.40" |
Details
Color | Antigua |
Material | Melamine and Commercial Grade Particle Board |
Finish | Melamine |
Item | Lateral File,Innova,White,Antigua |
Description
Lateral File,Innova,White,Antigua
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.