Shop All Flame Resistant Hoods
Innotex
Fire Hood, Gray/Red, XL, 21" L
Mfr # INNOTEX GRAY 35
Zoro # G3630856
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Universal
- ATPV Rating Not Rated
- Length 21 in
- Material Nomex(R)/Lenzing FR(R)
- Fabric Weight 8 oz
Product Information
- Brand Innotex
- MFR # INNOTEX GRAY 35
- Zoro # G3630856
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | XL |
Length | 21 in |
Details
Item | Fire Hood |
Style | Universal |
ATPV Rating | Not Rated |
Color | Gray/Red |
Material | Nomex(R)/Lenzing FR(R) |
Fabric Weight | 8 oz |
Standards | NFPA 1971 - 2018 |
Features | Carcinogenic Particulate Blocking Layer |
Description
Fire Hood, Universal, Size XL, Length 21 in, Gray/Red, Fabric Weight 8 oz, Material Nomex(R)/Lenzing FR(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971 - 2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- GATORBACK Synthetic Work Gloves, Glove Size: L (636-L)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1824-L-15237)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- ARIAT FR Balaclava, Black (10018116)
- Innotex Flame Resistant Hoods