Shop All Flame Resistant Hoods
Innotex
Fire Hood, Gray/Blue, M/L, 21" L
Mfr # INNOTEX GRAY 25
Zoro # G3628923
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Universal
- ATPV Rating Not Rated
- Length 21 in
- Material Nomex(R)/Lenzing FR(R)
- Standards NFPA 1971 - 2018
Product Information
- Brand Innotex
- MFR # INNOTEX GRAY 25
- Zoro # G3628923
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | M/L |
Length | 21 in |
Details
Item | Fire Hood |
Style | Universal |
ATPV Rating | Not Rated |
Color | Gray/Blue |
Material | Nomex(R)/Lenzing FR(R) |
Standards | NFPA 1971 - 2018 |
Fabric Weight | 8 oz |
Features | Carcinogenic Particulate Blocking Layer |
Description
Fire Hood, Universal, Size M/L, Length 21 in, Gray/Blue, Fabric Weight 8 oz, Material Nomex(R)/Lenzing FR(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971 - 2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Regular, 21 In, Natural (HINNO331)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- OBERON TCG40™ Series Ultralight Arc Flash Hood & Hard Cap (TCG40-C)
- Innotex Arc Flash and Flame Resistant Clothing