Shop All Turnout Gear
Innotex
Fire Hood, Deluxe Style, 20 in.L, Black
Mfr # HINNO374
Zoro # G2030430
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 20 in
- Color Black
- Material Nomex/Lenzing
- Fabric Weight 8 oz
Product Information
- Brand Innotex
- MFR # HINNO374
- Zoro # G2030430
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 20 in |
Length (Straight Wireway) | 20 in |
Details
Item | Fire Hood |
Color | Black |
Material | Nomex/Lenzing |
Fabric Weight | 8 oz |
ATPV Rating | Not Rated |
Standards | NFPA 2018 Edition |
Style | Deluxe |
Description
Fire Hood, Deluxe, Size Universal, Length 20 in, Black, Fabric Weight 8 oz, Material Nomex/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EN ROUTE TRAVELWARE En Route Travelware 065 5 x 5.5 in. Leg Band Keep Valuables Hidden - Tan (65)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- INNOTEX Firefighters Gloves, L, Black/Silver, PR (INNOTEX885S)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, XL, PR (630)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- Innotex Turnout Gear