Shop All Bollards
Innoplast
Yellow square bollard cover with white reflective stripes, 5 feet tall.
Mfr # 269SBC6560YW
Zoro # G611594872
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 6 1/2'' x 60'' yellow square bollard cover with 2 1'' white reflective stripes! Made from low-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this square bollard cover is yellow and features 2 1'' recessed grooves with white reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Exterior Length: 6 7/8''Exterior Width: 6 7/8''Interior Length: 6 1/2''Interior Width: 6 1/2''Height: 61 3/16''Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- WHEELOCK Wheelock WHTB-593 Wheelock Loud Bell (WHTB-593)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- Innoplast Warehouse Safety Guards & Protectors