Shop All Bollards
Innoplast
BollardGard 9 1/8'' x 72'' Yellow Round Top Bollard Cover BCRT872YN
Mfr # 269BCRT872YN
Zoro # G511594811
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 9 1/8'' x 72'' yellow round top bollard cover! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts its stylish design complements the aesthetics of any location. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Exterior Diameter: 9 3/8''Interior Diameter: 9 1/8''Height: 72''Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Friction Disk (GHH5014)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- ZORO SELECT Walk Ramp, Hook End, 2000 lb, 38 In x 6 ft (4YFN6)
- CM Rigging Hook Without Latch, 2 Ton Load, Eye Attachment, 102 In Hook Opening (M6404A)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- Innoplast Bollards