Shop All Bollards
Innoplast
BollardGard 7 1/8'' x 60'' Yellow Bollard Cover with Green Reflective Stripes BC760Y-GRN
Mfr # 269BC760YGRN
Zoro # G511594545
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 7 1/8'' x 60'' yellow bollard cover with green reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is yellow and features 2 1'' green reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 7 3/8''Inside Diameter: 7 1/8''Height: 60''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch (EC-32)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Blue (CL1386R52)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- Innoplast Bollards